Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue
Mfr # 1059-2.5x5BKT
Zoro # G810026990
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 5 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 10 lb.
Product Information
- Brand Bertech
- MFR # 1059-2.5x5BKT
- Zoro # G810026990
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2.5 x 5 ft. |
Mat Length | 5 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 10 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B400#)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray (1059-2x4GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Blue (1059-3x6BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Blue (ESDBPT-2)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 10 Ft., Blue (1059-2.5x10B)
- TRANSFORMING TECHNOLOGIES 48" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4548RB)
- Bertech Static Control Products