Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue
Mfr # 1059-20x30BKT
Zoro # G810027027
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20 x 30 in.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 4 lb.
Product Information
- Brand Bertech
- MFR # 1059-20x30BKT
- Zoro # G810027027
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 20 x 30 in. |
Mat Length | 30 in. |
Mat Width | 20 in. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 4 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- ZORO SELECT Filter Paper, 9 Cm, Pk100 (FPR009)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- HEATHROW SCIENTIFIC Triple Timer, Blue (HS24490M)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Blue (1059-30x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 24 In., Gray (1059-18x24GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 3 In. Wide x 36 Yards Long, Amber (KPTLS-3)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 3 Ft. x 4 Ft., Gray (2059T-3x4GKT)
- DESCO INDUSTRIES INC Desco Statfree J„¢ Foam Rubber Tray Liner 45010 16" D x 24"W - Black (45010)
- Bertech Static Control Products