Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue
Mfr # 1059-2x6BKT
Zoro # G909835502
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 6 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 9 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Product Information
- Brand Bertech
- MFR # 1059-2x6BKT
- Zoro # G909835502
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 6 ft. |
Mat Length | 6 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 9 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 oz/sq in, 1/4 in MNPT, Steel, Black (18C796)
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-094C)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Blue (1059-2x4BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- BERTECH ESD Anti-Static Low Profile Grounding Cord with 15' Cord, 1 Megohm Resistor, Black (FGC151M)
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- Bertech Static Control Products