Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue
Mfr # 1059-18x30BKT
Zoro # G209835493
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 30 in.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 3 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Product Information
- Brand Bertech
- MFR # 1059-18x30BKT
- Zoro # G209835493
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 18 x 30 in. |
Mat Length | 30 in. |
Mat Width | 18 in. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 3 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 4" 0-30 psi/Kpa 1/4" Npt Btm (PEM221)
- WINTERS Threaded Thermowell, Tapered Shank (TBR3550-1-TP)
- WINTERS Thermometer 9" Alum, Vari, 30-300F/C (TIM105A)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 24 In., Gray (1059-18x24GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 24 In., Blue (2059S-18x24BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 20 In. x 24 In., Blue (2059S-20x24BKT)
- SCS Moisture Barrier Bag, 6x4", Silver, PK100 (70046)
- Bertech Static Control Products