Shop All Static Control Products
Bertech
ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 50 Ft., Blue
Mfr # 2059S-2.5x50B
Zoro # G810026808
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 50 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Color Blue
- Net Weight 76 lb.
Product Information
- Brand Bertech
- MFR # 2059S-2.5x50B
- Zoro # G810026808
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2.5 x 50 ft. |
Mat Length | 50 ft. |
Mat Width | 2.5 ft. |
Details
Description
Bertech ESD Soldering Mat has two layers: The top one is a blue static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance-to-Ground is 8 x 10e6-8 & Point-to-Point Resistance is 2 x 10e6-8. This soldering mat offers excellent resistance to oil, grease, and most common solvents. It is very light compared to our single layer and three layer mats. It is heat and solder resistant. It will not delaminate, and is easy to clean. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 15)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 10 Ft., Blue (2059S-3x10B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 8 Ft., Gray (1059-3x8GKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 24 In., Blue (2059S-18x24BKT)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (1059-2.5x50G)
- SCS Heel Grounding Strap, Standard (HGS1MD-RED)
- Bertech Static Control Products