Shop All Static Control Products
Bertech
ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Gray
Mfr # 2059USA-3x6GKT
Zoro # G710026816
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 6 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.06 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 9 lb.
Product Information
- Brand Bertech
- MFR # 2059USA-3x6GKT
- Zoro # G710026816
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 3 x 6 ft. |
Mat Length | 6 ft. |
Mat Width | 3 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.06 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 9 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 7.7 x 10e7 ohms, Point to Point Resistance (Rtt): 3.6 x 10e7 ohms |
Description
Bertech ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. These mats are 0.06 in. thick and have two layers. The top layer is a gray static dissipative rubber laminated to a conductive bottom rubber layer. These ESD Soldering mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech's ESD Soldering Mats offer excellent resistance to heat, oil, grease, and most common solvents. These Soldering Mat Kits include an ESD Soldering mat, common point ground cord, and an adjustable fabric wrist strap. The wrist strap comes with an alligator clip that can be removed to use as a banana plug to insert into grounding cord. They are RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- ASHCROFT 3In 1/2In 6In 30-130F Npt Bimetal Thermometer (30EI60L060)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0214)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Gray (2059USA-2x3GKT)
- BERTECH ESD Anti-Static Low Profile Grounding Cord with 15' Cord, 1 Megohm Resistor, Black (FGC151M)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Blue (1059-2x4BKT)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- Bertech Static Control Products