Shop All Static Control Products
Bertech
ESD Anti-Static Snap Tool
Mfr # SNAPTOOL
Zoro # G110026966
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Snap tool for grounding ESD Mat Kits to connect the ESD snap sockets (SNAPSOCKET) into the ESD Worksurface Mat or ESD Floor Mat.
- Net Weight 0.6 lb.
Product Information
- Brand Bertech
- MFR # SNAPTOOL
- Zoro # G110026966
- Country of Origin United States
- Category Static Control Products
Details
Material | Metal |
Color | Blue |
Application | Snap tool for grounding ESD Mat Kits to connect the ESD snap sockets (SNAPSOCKET) into the ESD Worksurface Mat or ESD Floor Mat. |
Net Weight | 0.6 lb. |
Description
Bertech for grounding ESD Mat Kits. Use the ESD Snap Tool SNAPTOOL to connect the ESD snap sockets into the ESD Worksurface Mat or ESD Floor Mat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- TESTO 511 Pocket Pro Absolute Pressure & Altitude Meter (0560 0511)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-300-3000-psi-MIP)
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- BERTECH ESD Anti-Static Metal Bench Mount Ground Block (ESDGB)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Gray (2059USA-2x3GKT)
- BERTECH ESD Anti-Static Table Mat Roll, 3 Ft. x 50 Ft., Blue (1059-3x50B)
- DESCO Premium Full Coverage Foot Grounder, 2 Meg Resistor, Medium (17291)
- Bertech Static Control Products