Shop All Static Control Products
Bertech
ESD Anti-Static Snap Sockets, 10 per Pack
Mfr # SNAPSOCKET
Zoro # G510026962
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application ESD Snap Sockets provide a grounding point into table top or floor mats. To be used with the ESD Snap Tool (SNAPTOOL)
- Net Weight 0.3 lb.
Product Information
- Brand Bertech
- MFR # SNAPSOCKET
- Zoro # G510026962
- Country of Origin China
- Category Static Control Products
Details
Material | Metal |
Color | Silver |
Application | ESD Snap Sockets provide a grounding point into table top or floor mats. To be used with the ESD Snap Tool (SNAPTOOL) |
Net Weight | 0.3 lb. |
Description
Bertech ESD Anti-Static Snap Sockets provide a grounding point into table top or floor mats. Use the ESD Snap Tool to connect the ESD snap sockets into the ESD Worksurface Mat or ESD Floor Mat. To be used to connect ESD common point ground cord to worksurface mat or ESD Low Profile Ground Cord to floor mat. Packaged as 10 snap sockets per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- COMARK Thermometer (PDT300)
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- BERTECH ESD Anti-Static Metal Bench Mount Ground Block (ESDGB)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 3 In. Wide x 36 Yards Long, Amber (KPTLS-3)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 20 mm Wide x 36 Yards Long, Amber (KPTLS-20mm)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- TRANSFORMING TECHNOLOGIES Gray ESD Tray Liner, 16" x 24" (TM332000GY)
- Bertech Static Control Products