Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3C-1 3/4
Zoro # G309843985
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 1.75 in.
- Tape Length 216 ft.
- Tape Color Clear
- Max. Tape Performance Temp. 66°C (151°F)
Product Information
- Brand Bertech
- MFR # ESDCT3C-1 3/4
- Zoro # G309843985
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 1.75 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Max. Tape Performance Temp. | 66°C (151°F) |
Material | Cellulose Cellophane Film |
Thickness | 2 mil |
Tensile Strength | 25 lbs./in. |
Tape Paper Weight | 0.7 lb. |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes are ideal for general packaging in environments where static charge is an issue. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. They are also known as ESD Cellulose Tapes. They are available as clear tape as well as cellulose tape with an ESD symbol printed on it. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT 60" x 36" Open Poly Bags, 4 mil, Clear (9HPX6)
- SPARCO Notebooks, 3 Subject, 3HP, 10-1/2inx8in, Wide Ruled, 120 Sht, AST (SPR83251)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- HOLLAND Gold Banner Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (3"x450' TAN)
- NIFTY PRODUCTS HvyDty, Carton Sealing Tape, 2"x55yd, PK36 (T3751CL)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- Bertech Packing Tapes