Shop All Static Control Products
Bertech
ESD Anti-Static Metal Bench Mount Ground Block
Mfr # ESDGB
Zoro # G610026909
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Net Weight 0.2 lb.
Product Information
- Brand Bertech
- MFR # ESDGB
- Zoro # G610026909
- Country of Origin China
- Category Static Control Products
Dimensions
Length | 10 ft. |
Details
Material | Metal |
Color | Black/Yellow |
Net Weight | 0.2 lb. |
Description
Bertech ESD Anti-Static Metal Bench Mount Ground Blocks offer the common ground point. The metal enclosed box mounts under the front edge of a workstation. Includes a 10 ft. long ground cable with #10 ring terminal connector. Two banana jack receptacles for secure ground connections. Two parking studs 4mm for storing cords when not in use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS EconoTemp Thermometer Kit (93233-K)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/60#)
- DWYER INSTRUMENTS Transducer with Display, 0 to 200 Psi (DPG-206)
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- BERTECH ESD Anti-Static Fabric Adjustable Wrist Strap with 12' Cord, 1 Megohm Resistor, Blue (AFWSB121M)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 10 Ft., Blue (2059S-3x10B)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Gray (1059-2x50G)
- BOTRON CO Low Profile Common Point Ground (B9703)
- Bertech Static Control Products