Shop All Static Control Products
Bertech
ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Gray
Mfr # 2059T-2x3GKT
Zoro # G810026914
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 3 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Net Weight 4 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Product Information
- Brand Bertech
- MFR # 2059T-2x3GKT
- Zoro # G810026914
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2 x 3 ft. |
Mat Length | 3 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Gray |
Net Weight | 4 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD High Temperature Mat Kits are .080 inches thick and have two layers. The top layer is a gray, static dissipative rubber layer laminated to a black conductive rubber bottom layer. These ESD High Temperature Mat Kits provide excellent resistance to oil, grease, and most common solvents. Each mat kit includes an ESD mat, common point ground cord, and an adjustable fabric wrist strap with removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Detector, 70 to 600VAC, 6 to 36 VDC, 6" Length, Audible Indication (6JG68)
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- EXTECH Calibrator, Sound Level (407766)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray (2059T-2.5x3GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Blue (2059T-2x3BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 4 Ft., Blue (2059S-2x4BKT)
- BERTECH ESD Anti-Static Metal Bench Mount Ground Block (ESDGB)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- Bertech Static Control Products