Shop All Static Control Products
Bertech
ESD Anti-Static Chair Mat Roll, 3 Ft. x 10 Ft., 0.19 In. Thick, Gray
Mfr # CM-3X10G
Zoro # G409845971
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 10 ft.
- Material Rigid Vinyl with Buried Conductive Layer
- Mat Width 3 ft.
- Thickness 0.19 in.
- Width 3 ft.
Product Information
- Brand Bertech
- MFR # CM-3X10G
- Zoro # G409845971
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 3 x 10 ft. |
Mat Length | 10 ft. |
Mat Width | 3 ft. |
Width | 3 ft. |
Length | 10 ft. |
Details
Material | Rigid Vinyl with Buried Conductive Layer |
Thickness | 0.19 in. |
Color | Gray |
Net Weight | 42 lb. |
Surface Resistivity | 1 x 10e8 - 9 x 10e9 ohms |
Description
Bertech ESD Anti-Static Chair Mats are made of a rigid solid vinyl with a buried conductive layer, giving them consistent electrical properties. They provide superior physical properties along with the rigidity needed for today's office environment. ESD chair mats are resistant to degradation by inorganic acids, organic acids, reducing agents, detergent solutions, alcohols, and mineral oils. Suggested temperature range of -20 to 160 Degrees F. Available in gray color only with an embossed pebble pattern. Applications: Electronic Assembly and Manufacturing, Pharmaceutical Plants, Cleanroom Operation, Fiber Optics, Aerospace, and Hospitals. They are designed for use under chairs in an office environment or a manufacturing facility. Gauge/thickness: 0.190'' +/-0.010 in. ; 3/16''. Tensile Strength: 1500 lbs./sq. in. minimum. Elongation: 150 percent minimum. Durometer: 90 +/-10, Shore A. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743-14-M20X1.5-A Oil Sight Glass (743-14-M20X1.5-A)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L100#)
- DESCO Reztore Topical Antistat, 1 Quart (10415)
- BERTECH ESD Anti-Static Chair Mat Roll, 3 Ft. x 20 Ft., 0.19 In. Thick, Gray (CM-3X20G)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Blue (ESDBPT-2)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Blue (2059S-2x3BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- BOTRON CO ELITE Complete HID Test Station (B88030)
- Bertech Static Control Products