Shop All Electrical Tapes
Bertech
Conductive Grid Tape, 1.9 Mil Thick, 9/16 In. x 36 Yards Long, Brown
Mfr # WCGT-9/16
Zoro # G409845759
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 0.56 in.
- Tape Length 108 ft.
- Material Polypropylene
- Tape Tensile Strength 26 lbs./in.
Product Information
- Brand Bertech
- MFR # WCGT-9/16
- Zoro # G409845759
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 0.56 in. |
Tape Length | 108 ft. |
Details
Tape Color | Brown |
Material | Polypropylene |
Tape Tensile Strength | 26 lbs./in. |
Thickness | 1.9 mil |
Tape Thickness | 1.9 mil |
Tensile Strength | 26 lbs./in. |
Max. Tape Performance Temp. | 60°C (140°F) |
Adhesion Strength | 26 oz./in. |
Description
Bertech Conductive Grid Tapes are three layer tapes that have a conductive grid buried between two static dissipating copolymer substrates. They provide an anti static non-sparking surface on both the inside and outside that will not shed, crack, chip, or rub off. They are 1.9 mil thick and packaged on a 3 in. core with an ESD symbol printed on the tape. These conductive tapes are used in packaging products that are static sensitive and require EMI shielding. They can be used for grounding as well. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elec Tape, 66 ft Lx3/4" W, 7 mil, Assorted (7DX30)
- 3M 3M 2093X100X60 2093El-1E Painters Tape; Blue - 1 in. x 60 yards (2093X100X60)
- LIQUID NAILS Heavy Duty Solvent Based Construction Adhesive 10 oz (LN-901 10)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 3/4 In. Wide x 36 Yards Long, Brown (WCGT-3/4)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1/2 In. Wide x 36 Yards Long, Brown (WCGT-1/2)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1 In. Wide x 36 Yards Long, Brown (WCGT-1)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 8 mm x 36 Yards Long, Brown (WCGT-8mm)
- NASHUA Self-Fusing Tape, White, 23 mil Thick (Stretch & Seal)
- NSI INDUSTRIES 7 m Premium Medium Vinyl Electrical Tape (WW7321)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- Bertech Electrical Tapes