Shop All Electrical Tapes
Bertech
Conductive Grid Tape, 1.9 Mil Thick, 8 mm x 36 Yards Long, Brown
Mfr # WCGT-8mm
Zoro # G409845780
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 0.31 in.
- Tape Length 108 ft.
- Material Polypropylene
- Tape Tensile Strength 26 lbs./in.
Product Information
- Brand Bertech
- MFR # WCGT-8mm
- Zoro # G409845780
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 0.31 in. |
Tape Length | 108 ft. |
Details
Tape Color | Brown |
Material | Polypropylene |
Tape Tensile Strength | 26 lbs./in. |
Thickness | 1.9 mil |
Tensile Strength | 26 lbs./in. |
Tape Thickness | 1.9 mil |
Adhesion Strength | 26 oz./in. |
Max. Tape Performance Temp. | 60°C (140°F) |
Description
Bertech Conductive Grid Tapes are three layer tapes that have a conductive grid buried between two static dissipating copolymer substrates. They provide an anti static non-sparking surface on both the inside and outside that will not shed, crack, chip, or rub off. They are 1.9 mil thick and packaged on a 3 in. core with an ESD symbol printed on the tape. These conductive tapes are used in packaging products that are static sensitive and require EMI shielding. They can be used for grounding as well. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, Off White, 1 Ga (25054)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY0)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPT0.5-2)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 9/16 In. x 36 Yards Long, Brown (WCGT-9/16)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 3/4 In. Wide x 36 Yards Long, Brown (WCGT-3/4)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1/2 In. Wide x 36 Yards Long, Brown (WCGT-1/2)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1 In. Wide x 36 Yards Long, Brown (WCGT-1)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Black (GL20B67000)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1245-1/2"X18YD)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- Bertech Electrical Tapes