Shop All Anti-Fatigue Mats
Bertech
8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick
Mfr # AFTX38-3x8BLKYB
Zoro # G509844003
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Foam Cushion
- Mat Surface Pattern Textured
- Weight 16 lb.
- Length 8 ft.
- Width 3 ft.
Product Information
- Brand Bertech
- MFR # AFTX38-3x8BLKYB
- Zoro # G509844003
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Material | Vinyl Foam Cushion |
Mat Surface Pattern | Textured |
Weight | 16 lb. |
Color | Black/Yellow |
Thickness | 3/8 in |
Description
Bertech Anti Fatigue Mats are designed to provide comfort and reduce worker fatigue in any industrial facility or a warehouse. These mats are available in a ribbed or textured surface in rolls of up to 60 feet long. Standard widths are 3 feet and 4 feet. The construction design of the emboss pattern makes the anti fatigue mats slip resistant. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Available in black, black with yellow border, and gray colors. Patterns are ribbed and textured.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCREDO SAFETY Lockout Station, for 48 Locks, Unstocked (7355)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5M, PR (A7146)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- BERTECH 3 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-2x3BLKBEV)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKBEV)
- BERTECH 4 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x4BLK)
- BERTECH 20 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x20BLKYB)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Bertech Floor Mats