Shop All Anti-Fatigue Mats
Bertech
8 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick
Mfr # AF-3x60GR
Zoro # G309844203
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC and Nitrile Rubber
- Color Gray
- Length 8 ft.
- Thickness 0.375 in.
- Width 3 ft.
Product Information
- Brand Bertech
- MFR # AF-3x60GR
- Zoro # G309844203
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Details
Material | PVC and Nitrile Rubber |
Color | Gray |
Thickness | 0.375 in. |
Weight | 17 lb. |
Description
Bertech ESD Anti Fatigue Floor Mats are made of closed-cell expanded polyvinyl chloride material designed to provide comfort and reduce worker's fatigue when used in static sensitive environment. The construction design of this ESD Anti Fatigue Floor Mat allows for effective static charge removal at a non-damaging flow rate and emboss pattern makes slip resistant. At the same time, it is known to maintain a consistent discharge throughout the life of the mat with no noticeable deterioration of effectiveness. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Suggested service temperature is -200DegF to +160DegF. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- BERTECH 5 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x5GRKT)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKBEV)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLKYB)
- BERTECH 20 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x20BLKYB)
- SAFE-FLEX ESD Antifatigue Mat, 44 inch L x Recycled PVC, ESD Additive (ESDA1BZ1)
- Bertech Floor Mats