Shop All Trash Bags
Berry Plastics
Berry Plastics 620068 200 Count; 55 Gallon; Natural High Density HDPE Can Liner
Mfr # 266475
Zoro # G103890420
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Berry Plastics
- MFR # 266475
- Zoro # G103890420
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Features
- 200 count
- 55 gallon
- Size - 36 x 60 in.
- Natural, 16 micron
- Premium grade high density hdpe can liner, coreless roll
- For heavy refuse, large trash cans, collection barrels & carts.
- Dimension - 20.37 x 13.5 x 15.81 in.
- Item weight - 17.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- RUBBERMAID COMMERCIAL Down Press Wringer, Yellow, Plastic (2064959)
- NU-CALGON 4168-08 1 Gallon Evap Pow'r-C Evaporator Coil Cleaner, 4PK (499416808)
- BERRY PLASTICS Berry Plastics C68 618897 Ruffies Pro Contractor 42 Gallon Clean Up Bags (C68 618897)
- BERRY PLASTICS Berry Plastics 144868 True Value 33 Gallon Trash Bag - 33 Count (144868)
- BERRY PLASTICS 20 Gal. 8 mic 30 in. x 36 in. Natural High-Density Trash Bags, 500PK (VLH3037-10N)
- BERRY PLASTICS Berry Plastics 850078 100 Count; 40 To 45 Gallon; Gray Linear Low Density Can Liner (211055)
- BERRY PLASTICS MQ243308K PE 12-16 gal 23in. x 32 ft. 6 MicronCan Liner On A Roll, Black (MQ243308K (PE))
- BERRY PLASTICS NYC60 PE 55 gal 38 x 58 in. 1.35 Mil Extra Heavy Individual Liners In A Box, Black (NYC60 (PE))
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 14 microns, Clear, 250 PK (S404814N)
- Berry Plastics Trash Bags