Shop All Trash Bags
Berry Plastics
33 gal Trash Bags, 0.7 mm, Clear
Mfr # 618824
Zoro # G403890984
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Thickness 0.7 mm
- Color Clear
Product Information
- Brand Berry Plastics
- MFR # 618824
- Zoro # G403890984
- UPC # 70052760061
- Country of Origin China
- Category Trash Bags
Details
Capacity | 33 gal |
Thickness | 0.7 mm |
Color | Clear |
Item | Trash Bags |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Pad, 1 gal, 11 in x 12 in, Chemical, Hazmat, Pink (MAT304)
- KOHLER Premium Roller (GP1409387)
- WORLD ENTERPRISES Quart Spray Bottle (932B)
- PITT PLASTICS 42.5"x48" 1.8mm 56 gal. XX Heavy Performance Roll Can Liner, PK100 (TM49XK)
- BERRY PLASTICS VLH4048-12N PE 40-45 gal 40 x 46 ft. 12 Micron Can Liner On A Roll, Natural (VLH4048-12N (PE))
- BERRY PLASTICS Berry Plastics 6033096 45-50 gal Commercial Drum & Can Liners Twist Tie - Pack of 80 (6033096)
- BERRY PLASTICS NYC60 PE 55 gal 38 x 58 in. 1.35 Mil Extra Heavy Individual Liners In A Box, Black (NYC60 (PE))
- BERRY PLASTICS Berry Plastics 618781 30 Count; 13 Gallon; Blue Recycling Bags (788547)
- BERRY PLASTICS Berry Plastics 850078 100 Count; 40 To 45 Gallon; Gray Linear Low Density Can Liner (211055)
- BERRY PLASTICS VLH3037-16B PE 20 gal 30 x 36 ft. 14 Micron Can Liner On A Roll, Black (VLH3037-16B (PE))
- STEELCOAT STEELCOAT FG-P9934-10A Drum Liner, 55 gal Capacity, 2 mil Thick, Clear (FG-P9934-10A)
- Berry Plastics Trash Bags