Shop All Torch and Torch Kits
Bernzomatic
Torch, Hand, Heat Shrink
Mfr # BZ4500HS
Zoro # G1551523
original price:
$123.31
16% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LT60
- Ignitor Self Igniting
- Gas Service MAPP/PRO
- Flame Type Wide Brush Flame
- Fuel Map-Pro
Product Information
- Brand Bernzomatic
- MFR # BZ4500HS
- Zoro # G1551523
- UPC # 70042200409
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Silver Braze Size (Propane, Maximum) | 1 in |
Soft Solder Size (MAP-Pro, Maximum) | 4 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Soft Solder Size (Propane, Maximum) | 3 in |
Details
Item | Hand Torch |
Series | LT60 |
Ignitor | Self Igniting |
Gas Service | MAPP/PRO |
Flame Type | Wide Brush Flame |
Fuel | Map-Pro |
Product Type | Hand Torch |
Flame Adjustment | Preset Flame |
Torch Series | LT60 |
Tip Type | Fixed Tip |
For Fuel Type | MAP-Pro |
Inlet Connection Gender | Female |
Heating Capacity (MAP-Pro) | 433 BtuH |
Body Material | Cast Aluminum |
Inlet Connection Type | NPT |
Inlet Thread Direction | Left Hand; Right Hand |
Heating Capacity (Propane) | 255 BtuH |
Handle Style | Pistol Grip |
Ignition Type | Instant On-Off |
Description
Hand Torch, Flame Type Wide Brush Flame, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Instant On-Off, Flame Adjustment Preset Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 433 BtuH, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4756-8)
- HUNTSMAN Huntsman 138-20755 Polycarbonate Cover Plate (138-20755)
- TWECO Electrode Holder, 200 A, Max 2/0 AWG (91101180)
- AMERICAN TORCH TIP Nozzle 1.4mm (.055) (0558006014ATTC)
- BERNZOMATIC BERNZOMATIC Utility Hand Torch (WT2301)
- BERNZOMATIC Bernzomatic 189-ST2200T Trigger Start Micro Butane Torch; Refillable (189-ST2200T)
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS4000T (TS4000)
- BERNZOMATIC Pencil FlameTorch Plumbers Kit, 5 Pc (PK1001)
- BERNZOMATIC Torch 1 pc (419977)
- BERNZOMATIC Torch 1 pc (422004)
- MILWAUKEE TOOL Cast Iron Nitrus, 9inch 7 TPI Torch, 3PK (48-00-5362)
- Bernzomatic Torch and Torch Kits