Shop All Torch and Torch Kits
Bernzomatic
Hose Torch Kit, Propane/MAPP, 5 Ft Hose
Mfr # 384401
Zoro # G1166191
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BZ8250HT
- Ignitor Instant On/Off
- Gas Service MAPP/PRO
- Flame Type Swirl
- Welding Application Dismantling, General Brazing, Heating, Soldering
Product Information
- Brand Bernzomatic
- MFR # 384401
- Zoro # G1166191
- UPC # 70042200119
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Soft Solder Size (Propane, Minimum) | 1/8 in |
Soft Solder Size (MAP-Pro, Maximum) | 4 in |
Silver Braze Size (Propane, Maximum) | 1 in |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Description
Torch Kit, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Instant On-Off, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 433 BtuH, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Left Hand; Right Hand, Inlet Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 1/8", 50 lb (ED030877)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- AMERICAN TORCH TIP Contact Tip, Wire Size .047", Pk10 (621-0391)
- BERNZOMATIC 14.1 oz Basic Torch Steel 1 pc (TS3500T)
- BERNZOMATIC Bernzomatic 189-ST2200T Trigger Start Micro Butane Torch; Refillable (189-ST2200T)
- BERNZOMATIC Trigger Start Micro Butane Torch, Refillable (BE388403)
- BERNZOMATIC Torch Kit, Series KC3500, Propane (KC3500)
- BERNZOMATIC Torch, Flame (JT680)
- BERNZOMATIC Trigger-Start Torch Kit 2-Piece (TS4000KC)
- BERNZOMATIC Torch Kit High Heat (TS4000ZKC)
- Bernzomatic Torch and Torch Kits