Shop All Air Curtain Parts
Berner
Right Blower Wheel, 14 in. L
Mfr # 29T450S012A-R14
Zoro # G9608654
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1036AC-G, KZN1042AC-G
- Product Type Blower Wheel
- Overall Width 4 1/2 in
- Overall Height 4 1/2 in
- Blade Material Aluminum
Product Information
- Brand Berner
- MFR # 29T450S012A-R14
- Zoro # G9608654
- Country of Origin Israel
- Category Air Curtain Parts
Dimensions
Overall Width | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Length | 14 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | KZN1036AC-G, KZN1042AC-G |
Product Type | Blower Wheel |
Blade Material | Aluminum |
Compatible with Manufacturer Model Number | KZN1036AC-G, KZN1042AC-G |
Compatible with Manufacturer Model Number [NEW] | KZN1036AC-G, KZN1042AC-G |
Compatible Manufacturer Part Number | KZN1036AC-G, KZN1042AC-G |
Compatible Grainger Part Number | 6JGF7, 6JGF8 |
Compatible with Manufacturer Part Number | KZN1036AC-G, KZN1042AC-G |
Compatible Manufacturer Model Number | KZN1036AC-G, KZN1042AC-G |
For Use with Mfr. Model Number | KZN1036AC-G, KZN1042AC-G |
Description
Blower Wheel, Product Type Blower Wheel, Compatible with Grainger Part Number 6JGF7, 6JGF8, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Length 14 in, Blade Material Aluminum, Compatible with Manufacturer Model Number KZN1036AC-G, KZN1042AC-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- Berner Air Curtain Parts