Shop All Air Curtain Parts
Berner
Motor, 1 HP, 120V
Mfr # 01001048F2X18A
Zoro # G9608706
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KSB2096AA-G, KSB3144AA-G
- Phase 1
- Product Type Motor
- Motor RPM 1,725 RPM
- Blade Material Steel
Product Information
- Brand Berner
- MFR # 01001048F2X18A
- Zoro # G9608706
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Shaft Length | 22 in |
Shaft Diameter | 5 5/8 in |
Overall Width | 6 3/4 in |
Overall Height | 6 3/4 in |
Overall Length | 22 in |
Details
Item | Motor |
For Use With Mfr. Model Number | KSB2096AA-G, KSB3144AA-G |
Phase | 1 |
Product Type | Motor |
Motor RPM | 1,725 RPM |
Blade Material | Steel |
Input Voltage | 120 V |
Motor Horsepower | 1 hp |
Nameplate Voltage | 120V AC |
Compatible with Manufacturer Model Number | KSB2096AA-G, KSB3144AA-G |
Compatible Manufacturer Part Number | KSB2096AA-G, KSB3144AA-G |
Compatible Grainger Part Number | 6JGN4, 6JGN9 |
Compatible with Manufacturer Model Number [NEW] | KSB2096AA-G, KSB3144AA-G |
Compatible with Manufacturer Part Number | KSB2096AA-G, KSB3144AA-G |
Compatible Manufacturer Model Number | KSB2096AA-G, KSB3144AA-G |
For Use with Mfr. Model Number | KSB2096AA-G, KSB3144AA-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGN4, 6JGN9, Overall Height 6 3/4 in, Overall Width 6 3/4 in, Motor RPM 1,725 RPM, Overall Length 22 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 22 in, Blade Material Steel, Nameplate Voltage 120V AC, Motor Horsepower 1 hp, Compatible with Manufacturer Model Number KSB2096AA-G, KSB3144AA-G, Input Voltage 120 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- HONEYWELL 14003102-001 Replacement Top (14003102-0)
- HONEYWELL At72D1683 40Va Trans 120V-24V (AT72D1683)
- IEC AUX DRAIN PAN FY0212 (F190-70002201)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- BERNER Electric Heating Element (11LWA050I-2)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- BERNER Electric Heating Element (11LWA050E)
- DAYTON Cabinet Intake Grill (CG42A)
- Berner Air Curtain Parts