Shop All Air Curtains and Accessories
Berner
Low Profile Heated Air Curtain, 3ft., 208V
Mfr # CLC08-1036EX-100-G
Zoro # G9753414
product price: $1,843.99
/ea
Free Shipping & Returns
$1,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 in
- Phase 3
- Max. Mounting Height 8 ft
- Number of Motors 1
- Height 8 1/2 in
Product Information
- Brand Berner
- MFR # CLC08-1036EX-100-G
- Zoro # G9753414
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 37 in |
Max. Mounting Height | 8 ft |
Height | 8 1/2 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 13 1/2 in |
Overall Width | 36 in |
Overall Depth | 13 1/2 in |
Overall Height | 8 1/2 in |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 8 ft |
Power Cord Length | Not Available |
Nozzle Width | 34 5/8 in |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 3 ft |
Description
Heated 9 In.H 36 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,567 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 30 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 3, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17.25" x 26" x 2", 6 Pack (FB17.25X26X2A_6)
- HENRY Bluskin Wthr Barrier 12Inx75Ft (HE201WB976)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST36CU1400)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- Berner Air Curtains and Accessories