Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 87 In. W
Mfr # IDC12-2084AA-G
Zoro # G9857461
product price: $2,076.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,076.99
Free 30-Day Returns
Key Features
- Width 87 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Product Information
- Brand Berner
- MFR # IDC12-2084AA-G
- Zoro # G9857461
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 87 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 7 ft |
Depth | 18 in |
Overall Width | 87 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Mounting Height for Insect Control | 10 ft |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 7 ft |
Nozzle Width | 84 in |
Mounting Height for Temperature Control | 12 ft |
Power Cord Length | Not Available |
Description
Unhtd 15 In.H 87 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 87 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,550 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,166 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- UNIWELD B Fitting Dualine Hose Coupling, Oxygen (HCC78)
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- FIELD CONTROLS Replacement Filter Set (602607500)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- Berner Air Curtains and Accessories