Shop All Air Curtain Parts
Berner
Electric Heating Element
Mfr # 11LWA050E
Zoro # G9608584
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ASR2072EX-150-3X-G
- Product Type Electric Heating Assembly
- Heating Element Material Nickel Chromium
- Nameplate Voltage 240V AC
- Compatible with Manufacturer Model Number ASR2072EX-150-3X-G
Product Information
- Brand Berner
- MFR # 11LWA050E
- Zoro # G9608584
- Country of Origin United States
- Category Air Curtain Parts
Details
Item | Heater Assembly |
For Use With Mfr. Model Number | ASR2072EX-150-3X-G |
Product Type | Electric Heating Assembly |
Heating Element Material | Nickel Chromium |
Nameplate Voltage | 240V AC |
Compatible with Manufacturer Model Number | ASR2072EX-150-3X-G |
Compatible Manufacturer Part Number | ASR2072EX-150-3X-G |
Compatible with Manufacturer Part Number | ASR2072EX-150-3X-G |
Compatible with Manufacturer Model Number [NEW] | ASR2072EX-150-3X-G |
Compatible Grainger Part Number | 6JGE9 |
Compatible Manufacturer Model Number | ASR2072EX-150-3X-G |
For Use with Mfr. Model Number | ASR2072EX-150-3X-G |
Description
Heater Assembly, Product Type Electric Heating Assembly, Compatible with Grainger Part Number 6JGE9, Heating Element Material Nickel Chromium, Nameplate Voltage 240V AC, Compatible with Manufacturer Model Number ASR2072EX-150-3X-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Cast Iron Air Mixing Chamber, Air Mixing (G46-4361)
- PROJECT PARTNERS Lint Traps, 2 pcs. (70102)
- DAIKIN Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm (802024211)
- ALMO Pro Performance H.V. Utility Fan with 3-Speeds, Carrying Handle, and Pivot Feature, Black/Yellow (4900)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- BERNER Blower Wheel, 20", Right (29T450S012A-R20)
- BERNER Electric Heating Element (11LWA050H)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- DAYTON Wheel, Blower Cage, Left (ABW57L)
- Berner Air Curtain Parts