Berner

Air Curtain, 16 ft., 12,040 cfm


product price: $7,722.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 195 in
  • Phase 3
  • Max. Mounting Height 14 ft
  • Air Curtain Finish Aluminized
  • Number of Motors 5
See all product information

Product Information

Dimensions

Width 195 in
Max. Mounting Height 14 ft
Height 15 in
Air Curtain Max. Door Width 16 ft
Depth 18 in
Overall Width 195 in
Overall Height 15 in
Overall Depth 18 in
Mounting Height for Insect Control 12 ft
Power Cord Length Not Available
Mounting Hole Diameter 1/2 in
Nozzle Width 192 in
Mounting Height for Temperature Control 14 ft
For Frame Opening Width 16 ft

Details

Item Unhtd 15"H 195"W 18"D Alumin Air Curtain
Phase 3
Air Curtain Finish Aluminized
Number of Motors 5
Air Curtain Air Velocity 7175 fpm
Voltage 480
Air Curtain Air Volume 12,040 cfm
Air Curtain dBA @ 10 Feet 72 dBA
Air Curtain Heated No
Air Curtain Housing Material Aluminum, Steel
Hz 60
Standards AMCA Certified, UL Listed
Max. RPM 1,680 RPM
Requires Hard Wiring
Motor Enclosure Open Dripproof
Includes Activation Switch, Factory Mounted Control Panel
Motor HP 1 hp
Air Curtain Item High Velocity Air Curtain
Motor Type Permanent Split Capacitor
Number of Speeds 2
Max. Amps 16
Housing Color Gray
Control Type Activation Switch
Housing Material Aluminum
Ultraviolet Air Cleaning No
Maximum Operating Temperature Not Available
Motor Horsepower per Motor 1 hp
Assembly Not Available
Frequency 60 Hz
Profile Type Standard Profile
Sound Level @ 10 ft 73 dBA
Maximum Air Velocity 7,175 fpm
Sanitation Certified No
Power Consumption 5.69 kW
Maximum Air Volume 12,040 cfm
Heated/Not Heated Not Heated
Full Load Current 16 A
For Outdoor Use Yes
Nameplate Voltage 480V AC
Drive Type Direct Drive
Series IDC14
Maximum Speed 1,680 RPM
HEPA Air Cleaning No
Washdown No
Grille Material Aluminum
Finish Powder Coated
Minimum Operating Temperature Not Available
Includes Mounting Fasteners No
Electrical Connection Hardwired

Description

Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 12,040 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.