Shop All Work Pants and Shorts
Berne
Pocket Jean, FR 5, 48x30, Stone Wash, Dark
Mfr # FRP07
Zoro # G9701719
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone Wash Dark
- Fits Waist Size 48 in.
Product Information
- Brand Berne
- MFR # FRP07
- Zoro # G9701719
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 48 in. |
Fits Waist Size | 48 in. |
Details
Item | Pants |
Color | Stone Wash Dark |
Inseam | 30 in. |
Description
Pocket Jean,FR 5,48x30,Stone Wash,Dark
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40045)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (19641)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- Berne Workwear and Protective Clothing