Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, XL
Mfr # BSM38
Zoro # G608564628
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G608564628
- UPC # 092021548050
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | XL |
Length | Regular |
Details
Item | T Shirt |
Color | Brown |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- Berne Workwear