Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, XL
Mfr # BSM38
Zoro # G508564650
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G508564650
- UPC # 092021375953
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Deep Red |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Blank Sign, 5" W, 3-1/2" H, No Text, Plastic, White, Sign Mounting Style: Surface (25963)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- Berne Workwear and Protective Clothing