Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, M
Mfr # BSM38
Zoro # G408564729
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G408564729
- UPC # 092021457574
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | M |
Length | Regular |
Details
Item | T Shirt |
Color | Lichen |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200 14W)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- TRU-SPEC Mens Tactical Pants, Size 28", Black (1062)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- Berne Workwear