Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, M
Mfr # BSM38
Zoro # G308564669
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G308564669
- UPC # 092021375779
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | M |
Length | Regular |
Details
Item | T Shirt |
Color | Black |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Class 3 FR Mesh Vest, XXXL (UFR24)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- PORTWEST Thermal Grip Glove, Med (A140)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- RED KAP F SS MIMIX WORK SHIRT NAVY (SX21NV)
- Berne Workwear