Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, M
Mfr # BSM38
Zoro # G108564401
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G108564401
- UPC # 092021376554
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | M |
Length | Regular |
Details
Item | T Shirt |
Color | Riptide |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Balaclava, Black (KCF-51)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- Berne Workwear and Protective Clothing