Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, L
Mfr # BSM38
Zoro # G908564618
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G908564618
- UPC # 092021548043
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | L |
Length | Regular |
Details
Item | T Shirt |
Color | Brown |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- SIGNMISSION Reserved Parking Sign Vendor Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23027 (A-1218-23027)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- Berne Workwear