Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, L
Mfr # BSM38
Zoro # G908564601
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G908564601
- UPC # 092021376714
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | LT |
Length | Tall |
Details
Item | T Shirt |
Color | Slate |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35050)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- Berne Workwear and Protective Clothing