Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, L
Mfr # BSM38
Zoro # G908564496
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G908564496
- UPC # 092021376417
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | L |
Length | Regular |
Details
Item | T Shirt |
Color | Pine |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26250)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (14429)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Berne Workwear and Protective Clothing