Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 5XL
Mfr # BSM38
Zoro # G908564748
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G908564748
- UPC # 092021464114
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 5XL |
Length | Regular |
Details
Item | T Shirt |
Color | Realtree Edge |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BOTRON CO Lightweight ESD Smock XXL (B7306)
- Berne Workwear