Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 4XL
Mfr # BSM38
Zoro # G708564368
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G708564368
- UPC # 092021376639
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 4XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Riptide |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Pure Garden 50-LG1080 Multiuse Kneeling Pad with Handle-Extra Thick EVA Foam Ergonomic Comfort Mat Knee (50-LG1080)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- PIG Barrier Dike, (1) Striaght Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- Berne Work Shirts