Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 2XL
Mfr # BSM38
Zoro # G208564462
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G208564462
- UPC # 092021376448
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 2XL |
Length | Regular |
Details
Item | T Shirt |
Color | Pine |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- CONDOR Hooded Coverall, 3XL, 25 PK, Blue, Basic SMS, Zipper (31TU82)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- Berne Workwear and Protective Clothing