Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 2XL
Mfr # BSM38
Zoro # G208564363
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G208564363
- UPC # 092021376486
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 2XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Pine |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- ZORO SELECT Handle (SSLS107G)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-034 L)
- Berne Workwear and Protective Clothing