Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, M
Mfr # BSM39
Zoro # G308564584
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G308564584
- UPC # 092021427300
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | M |
Length | Regular |
Details
Item | T Shirt |
Color | Black |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 24" Number Set, PMC24-3 (PMC24-3)
- HONEYWELL UVEX Safety Goggles, Shade 5.0 Scratch-Resistant Lens, V-Maxx Series (11250850)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/S)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- Berne Work Shirts