Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, 6XL
Mfr # BSM39
Zoro # G608564369
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6XLT
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G608564369
- UPC # 092021427478
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 6XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Black |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, 6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XXL 90/BX (LGBL-XXL)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- Berne Workwear