Shop All Work Pants and Shorts
Berne
Highland Flex Relaxed Fit Bootcut Jean
Mfr # P622
Zoro # G608563669
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex ringspun denim
- Fabric Weight 12.75 oz
- Fits Waist Size 36 in.
Product Information
- Brand Berne
- MFR # P622
- Zoro # G608563669
- UPC # 092021541532
- Country of Origin Pakistan
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in. |
Details
Item | Pants |
Color | Dark Wash |
Material | 98% cotton 2% spandex ringspun denim |
Inseam | 32 in. |
Fabric Weight | 12.75 oz |
Description
Highland Flex Relaxed Fit Bootcut Jean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYER Size 11 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-11)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- XSORB Caustic Neutralizer 1.75 cu. ft. Bag (XB110B)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- Berne Workwear and Protective Clothing