Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G808563735
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Material 100% cotton sanded duck
- Length Regular
- Size 6XL
- Lining Material Polyester
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G808563735
- UPC # 092021367576
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | 6XL |
Details
Item | Jacket |
Fabric Weight | 12 oz |
Color | Black |
Material | 100% cotton sanded duck |
Lining Material | Polyester |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, Red (M7C-500-595-RD)
- HONEYWELL NORTH Faceshield Bracket, Nylon, Black (CP5005)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- BERNE Jacket, Hooded, Original, Large, Regular (HJ51)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, 3XL, Tall (HJ51)
- BERNE Vest, Duck Workmans, Quilt Lined, 2XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- Berne Workwear