Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G708563934
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Size 4XLT
- Lining Material Polyester
- Fabric Weight 12 oz
- Length Tall
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G708563934
- UPC # 092021781921
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 4XLT |
Length | Tall |
Details
Material | 100% cotton sanded duck |
Lining Material | Polyester |
Item | Jacket |
Color | Bark |
Fabric Weight | 12 oz |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (2UUA2)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Washed, 4XL, Regular (CH377)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, XL, Tall (HJ51)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-L (WV011)
- Berne Workwear and Protective Clothing