Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G708563750
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Size S
- Fabric Weight 12 oz
- Length Regular
- Lining Material Polyester
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G708563750
- UPC # 092021521565
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | Regular |
Details
Material | 100% cotton sanded duck |
Fabric Weight | 12 oz |
Color | Cedar Green |
Lining Material | Polyester |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- BRADY Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510 (124510)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Scarlet Red-Roll (SCA.0360.R)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- Berne Workwear and Protective Clothing