Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G608563904
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Length Regular
- Lining Material Polyester
- Fabric Weight 12 oz
- Size 5XL
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G608563904
- UPC # 092021462875
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | 5XL |
Details
Material | 100% cotton sanded duck |
Item | Jacket |
Color | Slate |
Lining Material | Polyester |
Fabric Weight | 12 oz |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger H2S Poisonous Gas Sign, D440AB (D440AB)
- CAPRI TOOLS Professional 1/4 in Number Stamp Set, 9 pcs (CP23100-14N)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99281-HW)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- Berne Work Jackets & Coats