Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G608563874
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Regular
- Size M
- Fabric Weight 12 oz
- Lining Material Polyester
- Material 100% cotton sanded duck
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G608563874
- UPC # 092021697420
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | M |
Details
Color | Olive Duck |
Fabric Weight | 12 oz |
Lining Material | Polyester |
Material | 100% cotton sanded duck |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Authorized Personnel Only Sign, D643PB (D643PB)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 9 (LDBSTL)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heritage Twill Chore Coat, M (CH414)
- BERNE Chore Coat, Original, Large, Regular (CH416)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- Berne Work Jackets & Coats