Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G508563745
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Tall
- Lining Material Polyester
- Material 100% cotton sanded duck
- Size LT
- Fabric Weight 12 oz
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G508563745
- UPC # 092021367590
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Tall |
Size | LT |
Details
Lining Material | Polyester |
Material | 100% cotton sanded duck |
Item | Jacket |
Color | Black |
Fabric Weight | 12 oz |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- CONDOR Safety Glasses, Gray Scratch-Resistant (1VT97)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, Large, Regular (HJ51)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- Berne Workwear and Protective Clothing