Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G308563846
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Size L
- Lining Material Polyester
- Fabric Weight 12 oz
- Length Regular
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G308563846
- UPC # 092021462813
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | Regular |
Details
Material | 100% cotton sanded duck |
Color | Slate |
Item | Jacket |
Lining Material | Polyester |
Fabric Weight | 12 oz |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-2436-DS-Equipment Rental (C-2436-DS-Equipment Rental)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- 3M 3M„¢ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box (7000002054)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- Berne Workwear