Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G108563916
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Lining Material Polyester
- Material 100% cotton sanded duck
- Length Regular
- Size XL
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G108563916
- UPC # 092021367521
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | XL |
Details
Fabric Weight | 12 oz |
Color | Black |
Lining Material | Polyester |
Material | 100% cotton sanded duck |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- MOLDEX Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (7400)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Washed, V-Neck, Medium, Regular (VW531)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, S (602-001-S)
- Berne Workwear